Spring Plunger Standard Spring Force, Long-Lok D=1/4-20 L=14, Stainless Steel, Ball Stainless Steel

  • Mfr # K0322.A2

  • Zoro # G5976504


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Material
Stainless Steel/Nylon
Thread Size
1/4in-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0322.A2
Zoro #
G5976504
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1/4in-20

Details

Item
Stainless spring plunger with threadlock
Material
Stainless Steel/Nylon

Description

Spring Plungr Ss,Ball,Long-Lok,1/4-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.