Zoro Homepage

Spring Plunger Standard Spring Force, Long-Lok D=1/4-20 L=14, Steel, Comp: Ball Steel

  • Mfr # K0321.A2

  • Zoro # G3613977


product price: $2.75
/ea
Sold in multiples of 3 for $8.25

Key Features

Material
Steel/Nylon
Thread Size
1/4in-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0321.A2
Zoro #
G3613977
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1/4in-20

Details

Item
Steel spring plunger with threadlock
Material
Steel/Nylon

Description

Spring Plunger,Ball,Long-Lok,1/4-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.