Zoro Homepage

Spring Plunger Standard Spring Force, Long-Lok D=5/8-11 L=33, Body & Ball Stainless Steel

  • Mfr # K0326.A6

  • Zoro # G1949867


product price: $26.15
/ea

Key Features

Type
LONG-LOK
Material
Stainless Steel/Nylon
Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0326.A6
Zoro #
G1949867
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
5/8"-11

Details

Item
Stainless spring plunger with threadlock
Type
LONG-LOK
Material
Stainless Steel/Nylon

Description

Spring Plunger Ss,Ball/Hex L-Lok 5/8-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.