Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger Standard Spring Force, Long-Lok D=8-36 L=9, Stainless Steel, Ball Stainless Steel

  • Mfr # K0322.AG

  • Zoro # G1948433


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Type
LONG-LOK
Material
Stainless Steel/Nylon
Thread Size
#8-36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0322.AG
Zoro #
G1948433
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
#8-36

Details

Item
Stainless spring plunger with threadlock
Type
LONG-LOK
Material
Stainless Steel/Nylon

Description

Spring Plunger Ss,Ball,Long-Lok,8-36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.