Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger Standard Spring Force, Long-Lok D=M08 L=22, Body & Pin Stainless Steel

  • Mfr # K0329.08

  • Zoro # G1950603


product price: $10.45
/ea

Key Features

Type
LONG-LOK
Material
Stainless Steel/Nylon
Thread Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0329.08
Zoro #
G1950603
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8

Details

Item
Stainless plunger with threadlock
Type
LONG-LOK
Material
Stainless Steel/Nylon

Description

Spring Plunger Ss,Pin Ss,Long-Lok M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.