Zoro Homepage

Spring Plunger Standard Spring Force, Long-Lok D=M10 L=19, Steel, Comp: Pin Steel

  • Mfr # K0323.10

  • Zoro # G5972085


product price: $3.55
/ea
Sold in multiples of 2 for $7.10

Key Features

Type
LONG-LOK
Material
Steel/Nylon
Thread Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0323.10
Zoro #
G5972085
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10

Details

Item
Steel spring plunger with threadlock
Type
LONG-LOK
Material
Steel/Nylon

Description

Spring Plunger,Pin,Slot,Long-Lok,M10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.