Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger with O-ring, D2= 12 mm, D=13.95 L=16, Body and Ball Stainless Steel

  • Mfr # K0582.14

  • Zoro # G1949858


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Type
Push Fit with O-Ring
Material
Stainless Steel/NBR
Thread Size
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0582.14
Zoro #
G1949858
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
14 mm

Details

Item
Spring plunger with o-ring
Type
Push Fit with O-Ring
Material
Stainless Steel/NBR

Description

Spring Plunger With O-Ring,12 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.