SQUARE NUT DIN557, M06, SW=10, STEEL BRIGHT BLACK
Mfr # K2314.06
Zoro # G516337659
product price: $0.32
/eaSold in multiples of 25 for $8.00
Key Features
Nut Style
Square
Fastener Finish
Black Oxide
Basic Material
Steel
Dia./Thread Size
M6
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2314.06
Zoro #
G516337659
UPC #
-
Country of Origin
French Polynesia
Dimensions
Dia./Thread Size
M6
Details
Nut Style
Square
Fastener Finish
Black Oxide
Item
Square Nut
Basic Material
Steel
System of Measurement
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.