Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SQUARE NUT DIN557, M08, SW=13, STEEL BRIGHT BLACK

  • Mfr # K2314.08

  • Zoro # G216337669


product price: $0.58
/ea
Sold in multiples of 14 for $8.12

Key Features

Dia./Thread Size
M8
Basic Material
Steel
Nut Style
Square
System of Measurement
Metric
Fastener Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2314.08
Zoro #
G216337669
UPC #
-
Country of Origin
French Polynesia

Dimensions

Dia./Thread Size
M8

Details

Basic Material
Steel
Nut Style
Square
System of Measurement
Metric
Item
Square Nut
Fastener Finish
Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.