Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SQUARE NUT DIN557, M16, SW=24, STAINLESS STEEL A4 BRIGHT

  • Mfr # K2314.616

  • Zoro # G416337643


product price: $22.15
/ea

Key Features

Fastener Finish
Bright
Nut Style
Square
Basic Material
Stainless Steel
System of Measurement
Metric
Dia./Thread Size
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2314.616
Zoro #
G416337643
UPC #
-
Country of Origin
French Polynesia

Dimensions

Dia./Thread Size
M16

Details

Fastener Finish
Bright
Nut Style
Square
Basic Material
Stainless Steel
System of Measurement
Metric
Item
Square Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.