SQUARE NUT DIN557, M16, SW=24, STEEL GALVANIZED
Mfr # K2314.216
Zoro # G916337648
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Fastener Finish
Galvanized
System of Measurement
Metric
Basic Material
Steel
Nut Style
Square
Dia./Thread Size
M16
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2314.216
Zoro #
G916337648
UPC #
-
Country of Origin
French Polynesia
Dimensions
Dia./Thread Size
M16
Details
Fastener Finish
Galvanized
System of Measurement
Metric
Basic Material
Steel
Item
Square Nut
Nut Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.