Zoro Homepage

SQUARE NUT LOW FORM, DIN562 M05, SW=8, STAINLESS STEEL A4 BRIGHT

  • Mfr # K2315.605

  • Zoro # G616337696


product price: $0.50
/ea
Sold in multiples of 17 for $8.50

Key Features

System of Measurement
Metric
Fastener Finish
Bright
Basic Material
Stainless Steel
Dia./Thread Size
M5
Nut Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2315.605
Zoro #
G616337696
UPC #
-
Country of Origin
French Polynesia

Dimensions

Dia./Thread Size
M5

Details

System of Measurement
Metric
Item
Square Nut
Fastener Finish
Bright
Basic Material
Stainless Steel
Nut Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.