Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SQUARE NUT LOW FORM, DIN562 M10, SW=17, STEEL BRIGHT BLACK

  • Mfr # K2315.10

  • Zoro # G516337680


product price: $0.97
/ea
Sold in multiples of 9 for $8.73

Key Features

Basic Material
Steel
System of Measurement
Metric
Dia./Thread Size
M10
Nut Style
Square
Fastener Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2315.10
Zoro #
G516337680
UPC #
-
Country of Origin
French Polynesia

Dimensions

Dia./Thread Size
M10

Details

Basic Material
Steel
System of Measurement
Metric
Nut Style
Square
Item
Square Nut
Fastener Finish
Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.