Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SQUARE NUT LOW FORM, DIN562 M10, SW=17, STEEL GALVANIZED

  • Mfr # K2315.210

  • Zoro # G616337641


product price: $1.49
/ea
Sold in multiples of 6 for $8.94

Key Features

Nut Style
Square
Dia./Thread Size
M10
Basic Material
Steel
Fastener Finish
Galvanized
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2315.210
Zoro #
G616337641
UPC #
-
Country of Origin
French Polynesia

Dimensions

Dia./Thread Size
M10

Details

Nut Style
Square
Basic Material
Steel
Fastener Finish
Galvanized
System of Measurement
Metric
Item
Square Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.