
Star Grip, DIN 6336 Similar, D=0,188, D1= 25, Drilled Through, Entirely Plastic, Black, Cap: Black
Mfr # K0155.3CL
Zoro # G5992464
product price:Â $0.54
/ea
Sold in multiples of 13 for $7.02
Key Features
Color
Black/Yellow
Diameter
25 mm
Finish
Plain
Material
Plastic
Style
G, Blind Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0155.3CL
Zoro #
G5992464
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
25 mm
Inside Diameter
0.188 in
Details
Color
Black/Yellow
Finish
Plain
Material
Plastic
Style
G, Blind Hole
Item
Star Grip,0.188" bore,25 mm OD,Black
Type
Star Grip
Measurement Type
Inch
Thread Style
Internal Thread
Description
Star Grip,0.188 In. bore,25 mm OD,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.