
Star Grip, DIN 6336 Similar, D=0,188, D1= 25, Drilled Through, Entirely Plastic, Black, Cap: Gray
Mfr # K0155.3CL5
Zoro # G3617023
product price:Â $0.65
/ea
Sold in multiples of 20 for $13.00
Key Features
Color
Black/Gray
Diameter
25 mm
Finish
Plain
Material
Plastic
Style
G, Blind Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0155.3CL5
Zoro #
G3617023
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
25 mm
Inside Diameter
0.188 in
Details
Color
Black/Gray
Finish
Plain
Material
Plastic
Style
G, Blind Hole
Item
Star Grip,0.188" bore,25 mm OD,Gray
Type
Star Grip
Measurement Type
Inch
Thread Style
Internal Thread
Description
Star Grip,0.188 In. bore,25 mm OD,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.