
Star Grip, DIN 6336 Similar, D=0, 25, D1= 32, Drilled Through, Entirely Plastic, Black, Cap: Yellow
Mfr # K0155.3CM7
Zoro # G5991238
product price:Â $0.72
/ea
Sold in multiples of 11 for $7.92
Key Features
Color
Black/Yellow Cap
Diameter
32 mm
Finish
Plain
Material
Plastic
Style
G, Blind Hole - No Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0155.3CM7
Zoro #
G5991238
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
32 mm
Inside Diameter
0.25in
Details
Color
Black/Yellow Cap
Finish
Plain
Material
Plastic
Style
G, Blind Hole - No Bushing
Item
Star Grip,0.25" bore,32 mm OD,Yellow
Thread Type
Internal Thread
Description
Star Grip,0.25 In. bore,32 mm OD,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.