Star Grip, DIN 6336 Similar, D=0,312, D1= 40, Drilled Bushing, Steel, Black Plastic, Cap Red
Mfr # K0155.1CN6
Zoro # G6001187
product price:Â $1.45
/ea
Sold in multiples of 5 for $7.25
Key Features
Color
Black/Red Cap
Diameter
40 mm
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
H, Reamed Blind Hole w/Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0155.1CN6
Zoro #
G6001187
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
40 mm
Inside Diameter
0.312in
Details
Color
Black/Red Cap
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
H, Reamed Blind Hole w/Bushing
Item
Star Grip,0.312" bore,40 mm OD,Red
Description
Star Grip,0.312 In. bore,40 mm OD,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.