Star Grip, DIN 6336 Similar, D=0,375, D1= 50, Drilled Bushing, Steel, Black Plastic, Cap Yellow
Mfr # K0155.1CO7
Zoro # G3615194
product price:Â $2.39
/ea
Sold in multiples of 3 for $7.17
Key Features
Color
Black/Yellow Cap
Diameter
50 mm
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
H, Reamed Blind Hole w/Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0155.1CO7
Zoro #
G3615194
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
50 mm
Inside Diameter
0.375in
Details
Color
Black/Yellow Cap
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
H, Reamed Blind Hole w/Bushing
Item
Star Grip,0.375" bore,50 mm OD,Yellow
Description
Star Grip,0.375 In. bore,50 mm OD,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.