Star Grip, DIN 6336 Similar, D=0, 5, D1= 63, Drilled Bushing, Steel, Black Plastic, Cap Yellow
Mfr # K0155.1CP7
Zoro # G6001625
product price:Â $4.35
/ea
Sold in multiples of 2 for $8.70
Key Features
Color
Black/Yellow Cap
Diameter
63 mm
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
H, Reamed Blind Hole w/Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0155.1CP7
Zoro #
G6001625
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
63 mm
Inside Diameter
0.5in
Details
Color
Black/Yellow Cap
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
H, Reamed Blind Hole w/Bushing
Item
Star Grip,0.5" bore,63 mm OD,Yellow
Description
Star Grip,0.5 In. bore,63 mm OD,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.