Star Grip, DIN 6336 Similar, D=10, D1= 50, Drilled Through, Entirely Plastic, Black, Cap: Black
Mfr # K0155.310
Zoro # G5991292
product price: $1.25
/eaSold in multiples of 10 for $12.50
Key Features
Color
Black/Black Cap
Diameter
50 mm
Finish
Plain
Material
Plastic
Style
G, Blind Hole - No Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0155.310
Zoro #
G5991292
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
50 mm
Inside Diameter
10 mm
Details
Color
Black/Black Cap
Finish
Plain
Material
Plastic
Style
G, Blind Hole - No Bushing
Item
Star Grip,10 mm bore,50 mm OD,Black
Thread Type
Internal Thread
Description
Star Grip,10 mm bore,50 mm OD,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.