Star Grip, DIN 6336 Similar, D=1/2-13, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Red
Mfr # K0155.2A56
Zoro # G6000085
product price:Â $4.15
/ea
Sold in multiples of 2 for $8.30
Key Features
Color
Black/Red
Diameter
63 mm
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
K, Tapped Blind Hole w/Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0155.2A56
Zoro #
G6000085
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
63 mm
Inside Diameter
1/2 in
Details
Color
Black/Red
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
K, Tapped Blind Hole w/Bushing
Item
Star Grip,1/2-13 int.,63 mm OD,Red
Type
Star Grip
Measurement Type
Inch
Thread Style
Internal Thread
Description
Star Grip,1/2-13 int.,63 mm OD,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.