Star Grip, DIN 6336 Similar, D=1/2-13X30, D1= 63, External Thread, Steel, Black Plastic, Cap Black

  • Mfr # K0155.4A51X30

  • Zoro # G2981404


product price:  $8.75
/ea

Key Features

Base Dia. (In.)
26mm
Color
Black
Diameter
63mm
Finish
Matte
Height
40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0155.4A51X30
Zoro #
G2981404
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
26mm
Diameter
63mm
Height
40mm
Screw Length
30.00 mm
Thread Size
1/2"-13
Overall Length
63 mm
Overall Height
40 mm
Handle Dia.
63.00mm
Base Dia.
26.00mm
Base Diameter
26 mm
Thread Length
30 mm
Handle Diameter
63 mm
Base Height
21 mm

Details

Color
Black
Finish
Matte
Knob Type
Star Grip
Material
Thermoplastic
Style
L
Type
External Thread
Standards
DIN 6336
Item
Hand Knob
Thread Type
UNC
Handle Material
Thermoplastic
Handle Type
Star
Thread Standard
UNC
Features
Trivalent Blue Passivated Screw
Measurement System
Inch
Thread Material
Steel

Description

Hand Knob, Handle Type Star, Handle Material Thermoplastic, Mounting Type Threaded Stud, Thread Size 1/2 In.-13, Thread Standard UNC, Handle Dia. 63.00mm, Base Dia. 26.00mm, Overall Height 40 mm, Screw Length 30.00 mm, Overall Length 63 mm, Tap Type Not Applicable, Includes -, Standards DIN 6336, Thread Type UNC, Color Black, Features Trivalent Blue Passivated Screw, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.