Star Grip, DIN 6336 Similar, D=1/4-20X30, D1= 25, External Thread, Steel, Black Plastic, Cap Yellow
Mfr # K0155.4A27X30
Zoro # G6004443
product price:Â $1.15
/ea
Sold in multiples of 7 for $8.05
Key Features
Color
Black/Yellow
Diameter
25 mm
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
L, External Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0155.4A27X30
Zoro #
G6004443
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
25 mm
Inside Diameter
1/4 in
Details
Color
Black/Yellow
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
L, External Thread
Type
Star Grip - External Thread
Item
Star Grip,1/4-20 x 30 mm,25 mm OD,yel
Thread Style
External Thread
Measurement Type
Inch
Description
Star Grip,1/4-20 x 30 mm,25 mm OD,yel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.