Star Grip, DIN 6336 Similar, D=5/16-18X40, D1= 32, External Thread, Steel, Black Plastic, Cap Red
Mfr # K0155.4A36X40
Zoro # G6001083
product price: $1.59
/ea
Sold in multiples of 10 for $15.90
Key Features
Color
Black/Red
Diameter
32 mm
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
L, External Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0155.4A36X40
Zoro #
G6001083
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
32 mm
Inside Diameter
5/16 in
Details
Color
Black/Red
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
L, External Thread
Type
Star Grip - External Thread
Item
Star Grip,5/16-18x40 mm,32 mm OD,Red
Thread Style
External Thread
Measurement Type
Inch
Description
Star Grip,5/16-18x40 mm,32 mm OD,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.