Star Grip, DIN 6336 Similar, D=8, D1= 40, Drilled Through, Entirely Plastic, Black, Cap: Yellow
Mfr # K0155.3087
Zoro # G5991335
product price: $0.69
/ea
Sold in multiples of 10 for $6.90
Key Features
Color
Black/Yellow
Diameter
40 mm
Finish
Plain
Material
Plastic
Style
G, Blind Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0155.3087
Zoro #
G5991335
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
40 mm
Inside Diameter
8 mm
Details
Color
Black/Yellow
Finish
Plain
Material
Plastic
Style
G, Blind Hole
Type
Star Grip
Item
Star Grip,8 mm bore,40 mm OD,Yellow
Thread Style
Internal Thread
Measurement Type
Metric
Description
Star Grip,8 mm bore,40 mm OD,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.