Star Grip, DIN 6336 Similar, D=M05X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Yellow

  • Mfr # K0155.4057X10

  • Zoro # G5992918


product price:  $1.15
/ea
Sold in multiples of 10 for $11.50

Key Features

Color
Black/Yellow Cap
Diameter
25 mm
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
L, External Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0155.4057X10
Zoro #
G5992918
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
25 mm
Inside Diameter
M5x10

Details

Color
Black/Yellow Cap
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
L, External Thread
Thread Type
External Thread
Item
Star Grip,M5 x 10 mm,25 mm OD,yel

Description

Star Grip,M5 x 10 mm,25 mm OD,yel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.