Star Grip, DIN 6336 Similar, D=M05X15, D1= 25, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.405X15
Zoro # G7141077
product price: $0.91
/ea
Sold in multiples of 9 for $8.19
Key Features
Finish
Matte Black
Overall Length
1.22"
Thread Size
M5
Material
Thermoplastic
Type
External Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0155.405X15
Zoro #
G7141077
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
1.22"
Thread Size
M5
Diameter
0.98"
Screw Length
0.59"
Details
Finish
Matte Black
Material
Thermoplastic
Type
External Thread
Knob Type
Star Grip
Style
L
Item
Star Grip Knob
Description
Star Grip Knob, Thread Size M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.