Star Grip, DIN 6336 Similar, D=M05X35, D1= 25, External Thread, Steel, Black Plastic, Cap: Black

  • Mfr # K0155.405X35

  • Zoro # G7140237


product price: $0.84
/ea
Sold in multiples of 8 for $6.72

Key Features

Overall Length
2.01"
Type
External Thread
Thread Size
M5
Material
Thermoplastic
Diameter
0.98"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0155.405X35
Zoro #
G7140237
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2.01"
Thread Size
M5
Diameter
0.98"
Screw Length
1.38"

Details

Type
External Thread
Item
Star Grip Knob
Material
Thermoplastic
Knob Type
Star Grip
Finish
Matte Black
Style
L

Description

Star Grip Knob, Thread Size M5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.