Star Grip, DIN 6336 Similar, D=M06, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Yellow

  • Mfr # K0155.20617

  • Zoro # G3614914


product price:  $0.96
/ea
Sold in multiples of 8 for $7.68

Key Features

Color
Black/Yellow Cap
Diameter
25 mm
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
K, Tapped Blind Hole w/Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0155.20617
Zoro #
G3614914
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
25 mm
Inside Diameter
M6

Details

Color
Black/Yellow Cap
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
K, Tapped Blind Hole w/Bushing
Thread Type
Internal Thread
Item
Star Grip,M6 internal,25 mm OD,Yellow

Description

Star Grip,M6 internal,25 mm OD,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.