Star Grip, DIN 6336 Similar, D=M06X15, D1= 25, External Thread, Steel, Black Plastic, Cap: Gray
Mfr # K0155.4065X15
Zoro # G3617066
product price:Â $0.77
/ea
Sold in multiples of 9 for $6.93
Key Features
Color
Black/Gray
Diameter
25 mm
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
L, External Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0155.4065X15
Zoro #
G3617066
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
25 mm
Inside Diameter
M6
Details
Color
Black/Gray
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
L, External Thread
Type
Star Grip - External Thread
Item
Star Grip,M6 x 15 mm,25 mm OD,Gray
Measurement Type
Metric
Thread Style
External Thread
Description
Star Grip,M6 x 15 mm,25 mm OD,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.