Star Grip, DIN 6336 Similar, D=M06X50, D1= 32, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.4061X50
Zoro # G7141515
product price:Â $1.35
/ea
Sold in multiples of 10 for $13.50
Key Features
Type
External Thread
Thread Size
M6
Screw Length
1.99"
Finish
Matte Black
Style
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0155.4061X50
Zoro #
G7141515
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M6
Screw Length
1.99"
Overall Length
2.75"
Diameter
1.26"
Details
Type
External Thread
Finish
Matte Black
Style
L
Knob Type
Star Grip
Item
Star Grip Knob
Material
Thermoplastic
Description
Star Grip Knob, Thread Size M6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.