Star Grip, DIN 6336 Similar, D=M08, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black
Mfr # K0155.2081
Zoro # G6001695
product price:Â $1.85
/ea
Sold in multiples of 4 for $7.40
Key Features
Color
Black/Black
Diameter
50 mm
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
K, Tapped Blind Hole w/Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0155.2081
Zoro #
G6001695
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
50 mm
Inside Diameter
M8
Details
Color
Black/Black
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
K, Tapped Blind Hole w/Bushing
Type
Star Grip
Item
Star Grip,M8 internal,50 mm OD,Black
Thread Style
Internal Thread
Measurement Type
Metric
Description
Star Grip,M8 internal,50 mm OD,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.