Star Grip, DIN 6336 Similar, D=M08X35, D1= 40, External Thread, Steel, Black Plastic, Cap: Black

  • Mfr # K0155.4081X35

  • Zoro # G2957306


product price:  $2.29
/ea

Key Features

Base Dia. (In.)
18mm
Color
Black
Diameter
40mm
Finish
Matte
Height
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0155.4081X35
Zoro #
G2957306
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
18mm
Diameter
40mm
Height
25mm
Screw Length
35.00 mm
Thread Size
M8
Overall Length
40 mm
Overall Height
25 mm
Handle Dia.
40.00mm
Base Dia.
18.00mm
Base Diameter
18 mm
Base Height
13 mm
Thread Length
35 mm
Handle Diameter
40 mm

Details

Color
Black
Finish
Matte
Knob Type
Star Grip
Material
Thermoplastic
Style
L
Item
Hand Knob
Type
External Thread
Standards
DIN 6336
Handle Type
Star
Handle Material
Thermoplastic
Features
Trivalent Blue Passivated Screw
Measurement System
Metric
Thread Material
Steel

Description

Hand Knob, Handle Type Star, Handle Material Thermoplastic, Mounting Type Threaded Stud, Thread Size M8, Handle Dia. 40.00mm, Base Dia. 18.00mm, Overall Height 25 mm, Screw Length 35.00 mm, Overall Length 40 mm, Tap Type Not Applicable, Includes -, Standards DIN 6336, Color Black, Features Trivalent Blue Passivated Screw, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.