Star Grip, DIN 6336 Similar, D=M10, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Gray

  • Mfr # K0155.21015

  • Zoro # G6004382


product price:  $1.15
/ea
Sold in multiples of 6 for $6.90

Key Features

Color
Black/Gray
Diameter
40 mm
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
K, Tapped Blind Hole w/Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0155.21015
Zoro #
G6004382
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
40 mm
Inside Diameter
M10

Details

Color
Black/Gray
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
K, Tapped Blind Hole w/Bushing
Item
Star Grip,M10 internal,40 mm OD,Gray
Type
Star Grip
Measurement Type
Metric
Thread Style
Internal Thread

Description

Star Grip,M10 internal,40 mm OD,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.