Star Grip, DIN 6336 Similar, D=M10, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Red

  • Mfr # K0155.2106

  • Zoro # G6001275


product price:  $1.85
/ea
Sold in multiples of 4 for $7.40

Key Features

Color
Black/Red
Diameter
50 mm
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
K, Tapped Blind Hole w/Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0155.2106
Zoro #
G6001275
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
50 mm
Inside Diameter
M10

Details

Color
Black/Red
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
K, Tapped Blind Hole w/Bushing
Type
Star Grip
Item
Star Grip,M10 internal,50 mm OD,Red
Measurement Type
Metric
Thread Style
Internal Thread

Description

Star Grip,M10 internal,50 mm OD,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.