Star Grip, DIN 6336 Similar, D=M10X25, D1= 40, External Thread, Steel, Black Plastic, Cap: Red
Mfr # K0155.4106X25
Zoro # G6011793
product price:Â $1.79
/ea
Sold in multiples of 10 for $17.90
Key Features
Color
Black/Red Cap
Diameter
40 mm
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
L, External Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0155.4106X25
Zoro #
G6011793
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
40 mm
Inside Diameter
M10x25
Details
Color
Black/Red Cap
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
L, External Thread
Thread Type
External Thread
Item
Star Grip,M10 x 25 mm,40 mm OD,Red
Description
Star Grip,M10 x 25 mm,40 mm OD,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.