Star Grip, DIN 6336 Similar, D=M10X35, D1= 50, External Thread, Steel, Black Plastic, Cap: Black

  • Mfr # K0155.4101X35

  • Zoro # G7140106


product price: $2.75
/ea
Sold in multiples of 3 for $8.25

Key Features

Thread Size
M10
Material
Thermoplastic
Style
L
Diameter
1.99"
Overall Length
2.64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0155.4101X35
Zoro #
G7140106
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Diameter
1.99"
Overall Length
2.64"
Screw Length
1.38"

Details

Material
Thermoplastic
Style
L
Item
Star Grip Knob
Type
External Thread
Knob Type
Star Grip
Finish
Matte Black

Description

Star Grip Knob, Thread Size M10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.