Star Grip, DIN 6336 Similar, D=M10X45, D1= 63, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.4102X45
Zoro # G7141305
product price:Â $4.39
/ea
Sold in multiples of 2 for $8.78
Key Features
Diameter
2.48"
Style
L
Screw Length
1.77"
Type
External Thread
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0155.4102X45
Zoro #
G7141305
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
2.48"
Screw Length
1.77"
Thread Size
M10
Overall Length
3.35"
Details
Item
Star Grip Knob
Style
L
Type
External Thread
Finish
Matte Black
Knob Type
Star Grip
Material
Thermoplastic
Description
Star Grip Knob, Thread Size M10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.