Star Grip, DIN 6336 Similar, D=M12X20, D1= 63, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.4121X20
Zoro # G7141567
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
Key Features
Style
L
Screw Length
0.78"
Thread Size
M12
Overall Length
2.36"
Type
External Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0155.4121X20
Zoro #
G7141567
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
0.78"
Thread Size
M12
Overall Length
2.36"
Diameter
2.48"
Details
Style
L
Type
External Thread
Finish
Matte Black
Material
Thermoplastic
Knob Type
Star Grip
Item
Star Grip Knob
Description
Star Grip Knob, Thread Size M12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.