Star Grip, DIN 6336 Similar, D=M12X20, D1= 63, External Thread, Steel, Black Plastic, Cap: Yellow

  • Mfr # K0155.41217X20

  • Zoro # G3614713


product price:  $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Color
Black/Yellow Cap
Diameter
63 mm
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
L, External Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0155.41217X20
Zoro #
G3614713
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
63 mm
Inside Diameter
M12x20

Details

Color
Black/Yellow Cap
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
L, External Thread
Item
Star Grip,M12 x 20 mm,63 mm OD,yel
Thread Type
External Thread

Description

Star Grip,M12 x 20 mm,63 mm OD,yel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.