Star Grip, DIN 6336 Similar, D=M12X25, D1= 50, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.412X25
Zoro # G7140115
product price:Â $2.45
/ea
Sold in multiples of 3 for $7.35
Key Features
Overall Length
2.24"
Diameter
1.99"
Knob Type
Star Grip
Type
External Thread
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0155.412X25
Zoro #
G7140115
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
2.24"
Diameter
1.99"
Screw Length
0.99"
Thread Size
M12
Details
Item
Star Grip Knob
Knob Type
Star Grip
Type
External Thread
Finish
Matte Black
Style
L
Material
Thermoplastic
Description
Star Grip Knob, Thread Size M12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.