Star Grip, DIN 6336 Similar, D=M12X50, D1= 50, External Thread, Steel, Black Plastic, Cap: Black

  • Mfr # K0155.412X50

  • Zoro # G7140395


product price:  $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Overall Length
3.23"
Knob Type
Star Grip
Style
L
Material
Thermoplastic
Diameter
1.99"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0155.412X50
Zoro #
G7140395
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3.23"
Diameter
1.99"
Thread Size
M12
Screw Length
1.99"

Details

Item
Star Grip Knob
Knob Type
Star Grip
Style
L
Material
Thermoplastic
Finish
Matte Black
Type
External Thread

Description

Star Grip Knob, Thread Size M12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.