Star Grip, DIN 6336 Similar, D=M12X60, D1= 50, External Thread, Steel, Black Plastic, Cap: Black

  • Mfr # K0155.412X60

  • Zoro # G7140404


product price:  $3.79
/ea
Sold in multiples of 10 for $37.90

Key Features

Material
Thermoplastic
Overall Length
3.62"
Thread Size
M12
Knob Type
Star Grip
Style
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0155.412X60
Zoro #
G7140404
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3.62"
Thread Size
M12
Screw Length
2.36"
Diameter
1.99"

Details

Material
Thermoplastic
Knob Type
Star Grip
Style
L
Finish
Matte Black
Type
External Thread
Item
Star Grip Knob

Description

Star Grip Knob, Thread Size M12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.