Star Grip, Form: B, Drilled Through, DIN 6336, D1= 50, H=34, D=0,375, Stainless Steel Polished
Mfr # K0150.250CO2
Zoro # G3644094
product price:Â $21.39
/eaKey Features
Color
Silver
Diameter
50mm
Finish
Polished
Height
34mm
Knob Type
Star Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0150.250CO2
Zoro #
G3644094
UPC #
-
Country of Origin
China
Dimensions
Diameter
50mm
Height
34mm
Overall Length
50 mm
Overall Height
34 mm
Base Dia.
18.00mm
Inside Dia.
3/8 in
Handle Dia.
50.00mm
Unthreaded Hole Depth
34 mm
Base Diameter
18 mm
Unthreaded Hole Diameter
3/8 in
Base Height
17 mm
Handle Diameter
50 mm
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Not Applicable, Thread Size Not Applicable, Handle Dia. 50.00mm, Base Dia. 18.00mm, Overall Height 34 mm, Inside Dia. 3/8 in, Overall Length 50 mm, Tap Type Through Hole, Standards DIN 6336, Color Silver, Features Not Applicable, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.