Star Grip, Form: C, Blind Hole, DIN 6336, D1= 63, H=42, D=12, Stainless Steel Polished
Mfr # K0150.363122
Zoro # G3637952
product price:Â $33.29
/eaKey Features
Color
Silver
Diameter
63mm
Finish
Polished
Height
42mm
Knob Type
Star Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0150.363122
Zoro #
G3637952
UPC #
-
Country of Origin
China
Dimensions
Diameter
63mm
Height
42mm
Screw Length
22.00 mm
Overall Length
63 mm
Overall Height
42 mm
Base Dia.
20.00mm
Inside Dia.
12.00mm
Handle Dia.
63.00mm
Unthreaded Hole Depth
22 mm
Base Diameter
20 mm
Handle Diameter
63 mm
Base Height
21 mm
Unthreaded Hole Diameter
12 mm
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Not Applicable, Thread Size Not Applicable, Handle Dia. 63.00mm, Base Dia. 20.00mm, Overall Height 42 mm, Screw Length 22.00 mm, Inside Dia. 12.00mm, Overall Length 63 mm, Tap Type Blind Hole, Standards DIN 6336, Color Silver, Features Ground and Blasted, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.