Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=M10, D1= 50, H=34, Stainless Steel Polished
Mfr # K0150.450102
Zoro # G3686067
product price:Â $30.49
/eaKey Features
Color
Silver
Diameter
50mm
Finish
Polished
Height
34mm
Knob Type
Star Grip
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0150.450102
Zoro #
G3686067
UPC #
-
Country of Origin
China
Dimensions
Diameter
50mm
Height
34mm
Screw Length
18.00 mm
Thread Size
M10
Overall Length
50 mm
Overall Height
34 mm
Base Dia.
18.00mm
Handle Dia.
50.00mm
Handle Diameter
50 mm
Base Diameter
18 mm
Base Height
17 mm
Thread Length
18 mm
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size M10, Handle Dia. 50.00mm, Base Dia. 18.00mm, Overall Height 34 mm, Screw Length 18.00 mm, Overall Length 50 mm, Tap Type Through Hole, Standards DIN 6336, Color Silver, Features Ground and Blasted, Finish Polished
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.