Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=M10, D1= 50, H=34, Stainless Steel Polished
Mfr # K0150.550102
Zoro # G3717436
product price:Â $33.49
/eaKey Features
Color
Silver
Diameter
50mm
Finish
Polished
Height
34mm
Knob Type
Star Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0150.550102
Zoro #
G3717436
UPC #
-
Country of Origin
China
Dimensions
Diameter
50mm
Height
34mm
Screw Length
18.00 mm
Thread Size
M10
Overall Length
50 mm
Overall Height
34 mm
Base Dia.
18.00mm
Handle Dia.
50.00mm
Base Height
17 mm
Handle Diameter
50 mm
Base Diameter
18 mm
Thread Length
18 mm
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size M10, Handle Dia. 50.00mm, Base Dia. 18.00mm, Overall Height 34 mm, Screw Length 18.00 mm, Overall Length 50 mm, Tap Type Blind Hole, Standards DIN 6336, Color Silver, Features Ground and Blasted, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.