This item is Discontinued.

Kipp Star Grip Knob L Style, M10 External Thread, 1.77"L K0155.4102X45

Star Grip Knob L Style, M10 External Thread, 1.77"L (Discontinued)

  • Mfr # K0155.4102X45
  • Zoro # G3040457
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0155.4102X45
Zoro #
G3040457
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
26mm
Diameter
63mm
Height
40mm
Screw Length
1.77"
Thread Size
M10
Overall Length
3.35"

Details

Color
Black, Blue
Finish
Chrome plated
Knob Type
Star Grip
Material
Thermoplastic, Steel
Style
L
Item
Star Grip Knob
Type
External Thread

Description

Star Grip Knob, Thread Size M10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.