JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Star Grip Knob, M12, Ext, 0.99, 2.56, 2.48, L

KIPP| Zoro #: G1593033| Mfr #: K0155.4121X25

$9.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1593033 Mfr #: K0155.4121X25
Knob Type: Star GripMaterial: Thermoplastic
Finish: Matte BlackItem: Star Grip Knob
Diameter: 2.48"Screw Length: 0.99"
Overall Length: 2.56"Type: External Thread
Thread Size: M12Style: L
Country of Origin (subject to change): Germany

Product Description

Star Grip Knob, External Thread, Screw Length 0.99 In, Overall Length 2.56, Thread Size M12 In, Dia 2.48 In, Knob Type Star Grip, L Style, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.